3/4 in. 212F 8K Standard Response and Upright Sprinkler Head in Natural Brass
Series TY-L 3/4 in. 212F 8K Standard Response and Upright Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solder type spray sprinklers for use in light, ordinary, and extra hazard commercial occupancies such as banks, hotels, shopping malls, factories, refineries, and chemical plants
- UL and C-UL listed, FM and LPCB approved
- For 5.6 and 8.0 K-factor upright, pendent, and recessed pendent sprinklers (TY3111, TY3211, TY4111, TY4211, TY4811, TY4911), see TFP110 for technical information and listing details
- For 5.6 K-factor horizontal sidewall sprinkler (TY3311), see TFP120 for technical information and listing details
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Series TY-L
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-11/16 in
- ISO:
- ISO 7-1
- Installation Type:
- Ceiling Mount
- K-Factor:
- 8
- Material:
- Brass, Bronze, Copper, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Monel®, PTFE
- Product Type:
- Standard Coverage, Standard Response, Upright
- Thread Size:
- 3/4 in
- UL Listed:
- Yes