Sprinkler Wrench
Sprinkler Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Wrench
- Color Finish Name:
- Black
- GSA Approved:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Chain
- UL Listed:
- No
- UPC:
- 622454944725
- WrenchType:
- Sprinkler