2-7/8 x 1-15/16 x 1/2 in. NPT Carbon Steel Escutcheon in Jet Black
Style 20 2-7/8 x 1-15/16 x 1/2 in. NPT Carbon Steel Escutcheon in Jet Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Recessed escutcheon provides 1/4 inch of recessed adjustment or up to 1/2 Inch of total adjustment from the flush pendant position
- Reduces the accuracy to which the fixed pipe drops to the sprinklers must be cut
- Intended for use in areas with finished ceilings or walls
- Primarily designed for use with standard spray, quick response sprinklers and the designer residential sidewall sprinklers
- Maximum 12,7 to 19,1mm (1?2" to 3?4") adjustment
Specifications
- Application:
- Ceiling, Fire Protection, Wall
- Collection:
- Style 20
- Color Finish Category:
- Blacks
- Color Finish Name:
- Jet Black
- Diameter:
- 2-7/8 in
- Diameter - Inside 1:
- 1-15/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 13/16 in
- Installation Type:
- Recessed Mount
- Material:
- Carbon Steel
- Product Type:
- Escutcheon
- UL Listed:
- Yes