This product requires certification to purchase.

2-7/8 x 1-13/16 x 1/2 in. NPT Carbon Steel Escutcheon in Signal White

Tyco

Style 50 2-7/8 x 1-13/16 x 1/2 in. NPT Carbon Steel Escutcheon in Signal White

  • Fast #
  • Part #T567114010
  • Item #3574833
  • Manufacturer Part #567114010
4 out of 5 Customer Rating
Brand image
Tyco

Style 50 2-7/8 x 1-13/16 x 1/2 in. NPT Carbon Steel Escutcheon in Signal White

  • Fast #
  • Part #T567114010
  • Item #3574833
  • Manufacturer Part #567114010
4 out of 5 Customer Rating

X Points

Color Finish Name: Signal White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Recessed escutcheon provides 1/4" of recessed adjustment or up to 1/2" of total adjustment from the flush pendant position
  • Intended for use in areas with finished ceilings or walls
  • Primarily designed for use with standard spray, quick response sprinklers and the designer residential sidewall sprinklers
  • Maximum 12,7 to 19,1mm (1?2" to 3?4") adjustment
  • Requires Certification
Dimensions & Measurements
Diameter
2-7/8 in
Diameter - Inside 1
1-13/16 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
13/16 in
Characteristics & Features
Brand Model Compatibility
TY3232, TY3302
Collection
Style 50
Color Finish Category
Whites
Color Finish Name
Signal White
Installation Type
Recessed Mount
Material
Carbon Steel
Warranty & Product Information
Application
Ceiling, Fire Protection, Wall
FM Approved
Yes
Product Type
Escutcheon
UL Listed
Yes