2-13/16 x 1/2 in. NPT Carbon Steel Escutcheon in Signal White
Style 65 2-13/16 x 1/2 in. NPT Carbon Steel Escutcheon in Signal White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed for use with pendant and horizontal sidewall automatic sprinklers in fire protection systems where the piping is installed above a ceiling or behind a wall
- Used to improve the overall appearance of the installation by concealing the clearance holes required for the connecting piping and fittings to the sprinkler
- Deep, two-piece, adjustable
Specifications
- Application:
- Fire Protection
- Collection:
- Style 65
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- Diameter:
- 2-13/16
- Diameter - Inside 1:
- 2
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Ceiling Mount, Concealed Mount
- Material:
- Carbon Steel
- Product Type:
- Escutcheon
- UL Listed:
- No