5 x 1/2 in. NPT Escutcheon in Chrome Plated
Style C 5 x 1/2 in. NPT Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
Documents
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- Model TFP PH5
- Collection:
- Style C
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Escutcheon
- UL Listed:
- Yes