This product requires certification to purchase.

3 x 1/2 in. NPT Carbon Steel Escutcheon in Chrome

Tyco

Style F 3 x 1/2 in. NPT Carbon Steel Escutcheon in Chrome

  • Fast #
  • Part #T563149010
  • Item #3794188
  • Manufacturer Part #563149010
4.7 out of 5 Customer Rating
Brand image
Tyco

Style F 3 x 1/2 in. NPT Carbon Steel Escutcheon in Chrome

  • Fast #
  • Part #T563149010
  • Item #3794188
  • Manufacturer Part #563149010
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Brand Model Compatibility:
Raven™
Collection:
Style F
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Carbon Steel
Product Type:
Escutcheon
UL Listed:
Yes