3 x 1/2 in. NPT Carbon Steel Escutcheon in Grey
Style F 3 x 1/2 in. NPT Carbon Steel Escutcheon in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Raven™
- Collection:
- Style F
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 3
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Carbon Steel
- Product Type:
- Escutcheon
- UL Listed:
- Yes