1/2 in. 155F 4.2K Horizontal Sidewall Sprinkler Head in White
TY1334 1/2 in. 155F 4.2K Horizontal Sidewall Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
Documents
Specifications
- Application:
- Commercial, Residential
- Coating:
- Enamel, Painted
- Collection:
- TY1334
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/4 in
- K-Factor:
- 4.2
- Material:
- Brass
- Maximum Temperature:
- 155
- NSF:
- NSF 61
- Pressure - Maximum:
- 175 psi
- Product Type:
- Horizontal Sidewall
- Thread Size:
- 1/2 in
- UL Listed:
- Yes