1/2 in. 175F 4.2K Horizontal Sidewall Sprinkler Head in Natural Brass
TY1334 1/2 in. 175F 4.2K Horizontal Sidewall Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80Product Details
Product Details
- Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
- Available with either 8" or 12" Rigid Media pad
- PEBLAR XT is an outdoor architectural type powder coat finish
- Plastic lined wet section
- Flo-Mate water distribution system
- Mirrorscopic polished blower shaft finish
Documents
Specifications
- Application:
- Residential
- Collection:
- TY1334
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/4
- K-Factor:
- 4.2
- Material:
- Brass
- Maximum Temperature:
- 175
- NSF:
- NSF 61
- Opening Size:
- 7/16
- Pressure - Maximum:
- 175 psi
- Product Type:
- Horizontal Sidewall
- Thread Size:
- 1/2
- UL Listed:
- Yes