This product requires certification to purchase.

1/2 x 2-1/4 in. 160 Degrees F Concealed Residential Brass Sprinkler Head

Tyco

TY2524 1/2 x 2-1/4 in. 160 Degrees F Concealed Residential Brass Sprinkler Head

  • Fast #
  • Part #T511141160
  • Item #4107206
  • Manufacturer Part #511141160
5 out of 5 Customer Rating
Brand image
Tyco

TY2524 1/2 x 2-1/4 in. 160 Degrees F Concealed Residential Brass Sprinkler Head

  • Fast #
  • Part #T511141160
  • Item #4107206
  • Manufacturer Part #511141160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
TY2524
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/4 in
Material:
Brass
Maximum Temperature:
160
Pressure - Maximum:
175 psi