This product requires certification to purchase.

155 Degree F 1/2 in. Quick Response Sprinkler Head in Brass

This product has been replaced by

Tyco Brass 1/2 in. 5.6K Quick Response and Upright Sprinkler Head in Brass
Tyco 1/2 in. 155F 5.6K Quick Response and Upright Sprinkler Head in Brass
Manufacturer Part #773701155
Tyco

TY3131 155 Degree F 1/2 in. Quick Response Sprinkler Head in Brass

  • Fast #
  • Part #T573701155
  • Item #1959121
  • Manufacturer Part #573701155
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Tyco Brass 1/2 in. 5.6K Quick Response and Upright Sprinkler Head in Brass
Tyco 1/2 in. 155F 5.6K Quick Response and Upright Sprinkler Head in Brass
Manufacturer Part #773701155
Tyco

TY3131 155 Degree F 1/2 in. Quick Response Sprinkler Head in Brass

  • Fast #
  • Part #T573701155
  • Item #1959121
  • Manufacturer Part #573701155
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
  • Requires Certification

Documents


Specifications

Collection:
TY3131
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
2-3/16
Material:
Brass
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Product Type:
Quick Response