1/2 in. 360F Standard Response Upright Sprinkler Head in Chrome
TY315 1/2 in. 360F Standard Response Upright Sprinkler Head in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- TY315
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- K-Factor:
- 5.6
- Material:
- Bronze
- Maximum Temperature:
- 360
- Pressure - Maximum:
- 175 psi
- Product Type:
- Sprinkler Head
- UL Listed:
- Yes
- Width:
- 2-7/8 in