200 Degree F 1/2 in. Quick Response Pendent Sprinkler Head in Chrome
This product has been replaced by
Manufacturer Part #77-371-9-200
TY3231 200 Degree F 1/2 in. Quick Response Pendent Sprinkler Head in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
Documents
Specifications
- Collection:
- TY3231
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/16 in
- Material:
- Bronze
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- Product Type:
- Quick Response