This product requires certification to purchase.

286 Degree F 1/2 in. Quick Response Sprinkler Head in White

This product has been replaced by

1/2 in. 286F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
Tyco 1/2 in. 286F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
Manufacturer Part #773714286
Tyco

TY3231 286 Degree F 1/2 in. Quick Response Sprinkler Head in White

  • Fast #
  • Part #T573714286
  • Item #1958948
  • Manufacturer Part #573714286
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1/2 in. 286F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
Tyco 1/2 in. 286F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
Manufacturer Part #773714286
Tyco

TY3231 286 Degree F 1/2 in. Quick Response Sprinkler Head in White

  • Fast #
  • Part #T573714286
  • Item #1958948
  • Manufacturer Part #573714286
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
  • Requires Certification

Documents


Specifications

Collection:
TY3231
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/16 in
Material:
Bronze
Maximum Temperature:
286
Pressure - Maximum:
175 psi
Product Type:
Quick Response