This product requires certification to purchase.

TY325 1/2 White TY-B 135 SR Pendant

Tyco

TY325 TY325 1/2 White TY-B 135 SR Pendant

  • Fast #
  • Part #T775714135
  • Item #4522830
  • Manufacturer Part #775714135
3.1 out of 5 Customer Rating
Brand image
Tyco

TY325 TY325 1/2 White TY-B 135 SR Pendant

  • Fast #
  • Part #T775714135
  • Item #4522830
  • Manufacturer Part #775714135
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
TY325
End Connection 1:
MPT
End Connections:
MPT
Maximum Temperature:
135
Pressure - Maximum:
175 psi
Product Type:
Pendant
Thread Size:
1/2 in