This product requires certification to purchase.

TY3335 1 White DS-1 175 Quick Response Sprinkler Head Horizontal Sidewall 5.6K

Tyco

TY3335 TY3335 1 White DS-1 175 Quick Response Sprinkler Head Horizontal Sidewall 5.6K

  • Fast #
  • Part #T603424
  • Item #1958629
  • Manufacturer Part #603424
4.7 out of 5 Customer Rating
Brand image
Tyco

TY3335 TY3335 1 White DS-1 175 Quick Response Sprinkler Head Horizontal Sidewall 5.6K

  • Fast #
  • Part #T603424
  • Item #1958629
  • Manufacturer Part #603424
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
TY3335
End Connection 1:
MPT
End Connections:
MPT
K-Factor:
5.6
Maximum Temperature:
175
Pressure - Maximum:
175 psi
Product Type:
Quick Response, Horizontal Sidewall
Thread Size:
1
Type:
T603424