14-3/4 in. 155F Dry Type Concealed Sprinkler Head
TY3535 14-3/4 in. 155F Dry Type Concealed Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- TY3535
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 14-3/4 in
- Material:
- Brass
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Quick Response, Concealed
- UL Listed:
- Yes