This product requires certification to purchase.

3/4 Brass TY-FRL 165 Upright Sprinkler Head 8.0K

Tyco

Series TY-FRL 3/4 Brass TY-FRL 165 Upright Sprinkler Head 8.0K

  • Fast #
  • Part #T581531165
  • Item #1962907
  • Manufacturer Part #581531165
4.1 out of 5 Customer Rating
Brand image
Tyco

Series TY-FRL 3/4 Brass TY-FRL 165 Upright Sprinkler Head 8.0K

  • Fast #
  • Part #T581531165
  • Item #1962907
  • Manufacturer Part #581531165
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Factory assembled unit with integral water shield
  • UL and C-UL listed; FM and NYC approved
  • Used where sprinkler guards are not required
  • For pendent and upright, quick response (TY3123, TY3221, TY4123, TY4221), see TFP355 for technical information and listing details
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Series TY-FRL
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
ISO:
ISO 7-1
K-Factor:
8
Material:
Brass, Bronze, Nickel, Nickel Alloy, Plastic
Material Type:
Inconel®, Monel®, PTFE
Product Type:
Quick Response, Upright
Thread Size:
3/4
UL Listed:
Yes