This product requires certification to purchase.

3/4 in. 155F 6.9K Pendent Sprinkler Head in White

Tyco

TY4234 3/4 in. 155F 6.9K Pendent Sprinkler Head in White

  • Fast #
  • Part #T510694155
  • Item #3484959
  • Manufacturer Part #510694155
3.9 out of 5 Customer Rating
Brand image
Tyco

TY4234 3/4 in. 155F 6.9K Pendent Sprinkler Head in White

  • Fast #
  • Part #T510694155
  • Item #3484959
  • Manufacturer Part #510694155
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories and hotels
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
TY4234
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/4
K-Factor:
6.9
Material:
Brass
Maximum Temperature:
155
NSF:
NSF 61
Opening Size:
2-7/8
Pressure - Maximum:
175 psi
Product Type:
Pendant
Thread Size:
3/4
UL Listed:
Yes