3/4 in. 155F 8K Horizontal Sidewall and Quick Response Sprinkler Head in White
TY4332 3/4 in. 155F 8K Horizontal Sidewall and Quick Response Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative bulb sprinklers with a unique cover plate designed to conceal the sprinkler
Documents
Specifications
- Application:
- Commercial
- Collection:
- TY4332
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Concealed Mount
- K-Factor:
- 8
- Material:
- Brass
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Horizontal Sidewall, Quick Response
- Thread Size:
- 3/4
- UL Listed:
- Yes