This product requires certification to purchase.

3/4 in. 155F 11.2K Standard Coverage, Response and Upright Sprinkler Head in Natural Brass

Tyco

ELO-231B Series 3/4 in. 155F 11.2K Standard Coverage, Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T505101155
  • Item #1965066
  • Manufacturer Part #50-510-1-155
4 out of 5 Customer Rating
Brand image
Tyco

ELO-231B Series 3/4 in. 155F 11.2K Standard Coverage, Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T505101155
  • Item #1965066
  • Manufacturer Part #50-510-1-155
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Frangible bulb automatic sprinklers
  • Produces a hemispherical water distribution pattern below the deflector
  • Requires Certification

Specifications

Application:
Commercial
Collection:
ELO-231B Series
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-13/16 in
K-Factor:
11.2
Material:
Brass, Bronze, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Product Type:
Standard Coverage, Standard Response, Upright
Thread Size:
3/4 in
UL Listed:
Yes