155F 11.2K Quick Response Pendent Sprinkler Head In White
TY5235 155F 11.2K Quick Response Pendent Sprinkler Head In White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Water
- Collection:
- TY5235
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-5/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 45-1/4 in
- ISO:
- ISO 7-R1
- K-Factor:
- 11.2
- Material:
- Bronze, Carbon Steel, Copper, Glass, Stainless Steel
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Quick Response, Pendant
- UL Listed:
- Yes