TYCO
TY5237 3/4 in. 155F 11.2K Pendent Sprinkler Head in Polished Chrome
Part #T518939155 | Item #1958206 | Manufacturer Part #518939155
Maximum Temperature:
How to get it:
Product Details
- Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
- Intended for use in automatic sprinkler systems designed in accordance with standard installation rules
Documents
Specifications
Application: Fire Protection
Coating: Painted
Collection: TY5237
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Height: 1-11/16 in
K-Factor: 11.2
Material: Bronze
Maximum Pressure: 175 psi
Maximum Temperature: 155
Product Type: Pendent Sprinkler
UL Listed: Yes