This product requires certification to purchase.

TY5255 Chrome Plated DS-2 286 SR Pendent Sprinkler Head 11.2K

Tyco

TY5255 TY5255 Chrome Plated DS-2 286 SR Pendent Sprinkler Head 11.2K

  • Fast #
  • Part #T611249
  • Item #1958810
  • Manufacturer Part #611249
5 out of 5 Customer Rating
Brand image
Tyco

TY5255 TY5255 Chrome Plated DS-2 286 SR Pendent Sprinkler Head 11.2K

  • Fast #
  • Part #T611249
  • Item #1958810
  • Manufacturer Part #611249
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
TY5255
End Connection 1:
MPT
End Connections:
MPT
K-Factor:
11.2
Maximum Temperature:
286
Pressure - Maximum:
175 psi
Product Type:
Standard Response, Pendant
Thread Size:
1 in