1/2 in. 286F 11.2K Standard Coverage, Response and Upright Sprinkler Head in Natural Brass
ELO-231B Series 1/2 in. 286F 11.2K Standard Coverage, Response and Upright Sprinkler Head in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For ELO-231FRB 11.2 K-factor upright and pendent? quick response sprinklers (TY5131, TY5231, TY5831), see TFP344 for technical information and listing details
- For ELO-231B 11.2 K-factor upright and pendent standard response sprinklers (TY5851, TY5151, TY5251), see TFP342 for technical information and listing details
- Can be used as intermediate level version by adding a guard and shield
- For ELO-231- 11.2 K-factor upright and pendent, standard response sprinklers (TY5811, TY5111, TY5211), see TFP340 for technical information and listing details
- UL and C-UL listed; FM, NYC, LPCB, and VdS approved
Specifications
- Application:
- Commercial
- Collection:
- ELO-231B Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-13/16 in
- K-Factor:
- 11.2
- Material:
- Brass, Bronze, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Pressure - High:
- 175
- Product Type:
- Standard Coverage, Standard Response, Upright
- Thread Size:
- 1/2 in
- UL Listed:
- Yes