3/4 in. 155F 16.8K Standard Response and Upright Sprinkler Head in Natural Brass
Ultra K-17 3/4 in. 155F 16.8K Standard Response and Upright Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Frangible bulb sprinkler intended for use with NFPA and FMRC specific application control mode installation criteria for the protection of high piled storage
- Designed for the protection of high piled storage
- Control mode specific application standard response, upright sprinkler (TY7153), see TFP330 for technical information and listing details
- Approvals: UL listed, FM approved
Documents
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Ultra K-17
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8
- K-Factor:
- 16.8
- Material:
- Nickel, Bronze, Brass, Glass, Plastic
- Material Type:
- Beryllium, PTFE
- NSF:
- NSF 61
- Product Type:
- Standard Response, Upright
- Thread Size:
- 3/4
- UL Listed:
- Yes