This product requires certification to purchase.

3/4 in. 200F 16.8K Standard Response and Upright Sprinkler Head in Natural Brass

Tyco

Ultra K-17 3/4 in. 200F 16.8K Standard Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T518871200
  • Item #1965419
  • Manufacturer Part #518871200
5 out of 5 Customer Rating
Brand image
Tyco

Ultra K-17 3/4 in. 200F 16.8K Standard Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T518871200
  • Item #1965419
  • Manufacturer Part #518871200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Frangible bulb sprinkler intended for use with NFPA and FMRC specific application control mode installation criteria for the protection of high piled storage
  • Designed for the protection of high piled storage
  • Control mode specific application standard response, upright sprinkler (TY7153), see TFP330 for technical information and listing details
  • Approvals: UL listed, FM approved
  • Requires Certification

Documents


Specifications

Application:
Commercial
Coating:
Painted
Collection:
Ultra K-17
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-3/8 in
K-Factor:
16.8
Material:
Nickel, Bronze, Brass, Glass, Plastic
Material Type:
Beryllium, PTFE
NSF:
NSF 61
Product Type:
Standard Response, Upright
Thread Size:
3/4 in
UL Listed:
Yes