Sprinkler Wrench
W-Type 22 Sprinkler Wrench
Product Details
Product Details
- Tyco wrench specifically designed for Tyco sprinkler installation and removal
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Model EC-11, Model EC-14, TY5237, TY6237
- Collection:
- W-Type 22
- Color Finish Name:
- Powder Coated
- GSA Approved:
- No
- Material:
- Metal
- Tool Type:
- Recessed, Wrench
- UL Listed:
- No
- WrenchType:
- Sprinkler