Sprinkler Wrench 1-Tool
W-Type 35 Sprinkler Wrench 1-Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy Installation: Use Tyco® wrenches to quickly and efficiently install or remove sprinklers in your fire protection system.
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Model ESFR-17
- Collection:
- W-Type 35
- Color Finish Name:
- Natural Brass
- GSA Approved:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Wrench
- UL Listed:
- Yes
- WrenchType:
- Sprinkler