Zinc Plated Sprinkler Head Guard
Zinc Plated Sprinkler Head Guard
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Model G5
- Coating:
- Zinc Plated
- Diameter:
- 2-7/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Carbon Steel
- Product Type:
- Sprinkler Head Guard
- UL Listed:
- Yes