This product requires certification to purchase.

12x10 ci xh sh soil pipe

Tyler Pipe

12x10 ci xh sh soil pipe

  • Fast #
  • Part #TXHSHP1210
  • Item #10221124
  • Manufacturer Part #12740
4.8 out of 5 Customer Rating
Brand image
Tyler Pipe

12x10 ci xh sh soil pipe

  • Fast #
  • Part #TXHSHP1210
  • Item #10221124
  • Manufacturer Part #12740
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Extra Heavy Soil Pipe & Fittings are manufactured in accordance with ASTM A74
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A 74, ASTM A 888, CISPI 301 standards
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Length:
10 ft
Material:
Cast Iron
Origin:
Domestic
PipeTubing Size:
12 in
Type:
TXHSHP1210