This product requires certification to purchase.

2 in. Cast Iron Long Tap Sanitary Tee

Tyler Pipe

2 in. Cast Iron Long Tap Sanitary Tee

  • Fast #
  • Part #TSVLSTTKK18
  • Item #7504588
  • Manufacturer Part #380016
4.4 out of 5 Customer Rating
Brand image
Tyler Pipe

2 in. Cast Iron Long Tap Sanitary Tee

  • Fast #
  • Part #TSVLSTTKK18
  • Item #7504588
  • Manufacturer Part #380016
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Straight, Long, Tap, Sanitary, Tee
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-74
Origin
Domestic