3-1/2 in. MNPT Brass Cleanout Plug
3-1/2 in. MNPT Brass Cleanout Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Square Head
- Material:
- Brass
- Origin:
- Domestic