This product requires certification to purchase.

3 in. Hub x Spigot 90 Degree Cast Iron 1/4 Bend

Tyler Pipe

3 in. Hub x Spigot 90 Degree Cast Iron 1/4 Bend

  • Fast #
  • Part #TSV9M
  • Item #5098707
  • Manufacturer Part #000358
3.3 out of 5 Customer Rating
Brand image
Tyler Pipe

3 in. Hub x Spigot 90 Degree Cast Iron 1/4 Bend

  • Fast #
  • Part #TSV9M
  • Item #5098707
  • Manufacturer Part #000358
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 137 Pallet: 274
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black cast iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74, ASTM C-564
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Bend, Straight
Material:
Cast Iron
NSF Certified:
No
Origin:
Domestic