3 in. x 3-1/2 ft. hub x spigot cast iron soil pipe
3 in. x 3-1/2 ft. hub x spigot cast iron soil pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Bundle: 60-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A 74
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Length:
- 3-1/2 ft
- Material:
- Cast Iron
- NSF Certified:
- Yes
- PipeTubing Size:
- 3 in
- Schedule Class:
- Service Weight
- Weight:
- 23 lb