3 in. Cast Iron Closet Flange
3 in. Cast Iron Closet Flange
Product Details
Product Details
- Cast iron pipe and fittings offer the advantages of low-cost installation
- Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
- The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 3 in
- Flange Type:
- Closet
- IAPMO Listed:
- No