This product requires certification to purchase.

3 in. Hub x Spigot Cast Iron Combination Tee-Wye

Tyler Pipe

3 in. Hub x Spigot Cast Iron Combination Tee-Wye

  • Fast #
  • Part #TSVCOMBM
  • Item #5099024
  • Manufacturer Part #001980
5 out of 5 Customer Rating
Brand image
Tyler Pipe

3 in. Hub x Spigot Cast Iron Combination Tee-Wye

  • Fast #
  • Part #TSVCOMBM
  • Item #5099024
  • Manufacturer Part #001980
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black cast iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Spigot
End Connections:
Hub x Hub x Spigot
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
1/8 Bend, Combination, Long, Soil Vent, Straight, Wye
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic