This product requires certification to purchase.

3 in. Hub x Spigot Cast Iron Sanitary Tee

Tyler Pipe

3 in. Hub x Spigot Cast Iron Sanitary Tee

  • Fast #
  • Part #TSVSTM
  • Item #5098748
  • Manufacturer Part #001300
5 out of 5 Customer Rating
Brand image
Tyler Pipe

3 in. Hub x Spigot Cast Iron Sanitary Tee

  • Fast #
  • Part #TSVSTM
  • Item #5098748
  • Manufacturer Part #001300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black cast iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Spigot
End Connections
Hub x Hub x Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Sanitary, Straight, Tee
Material
Cast Iron
Warranty & Product Information
Application
DWV Pipe, Soil Pipe
ASTM
ASTM A-74
NSF Certified
Yes
Origin
Domestic