This product requires certification to purchase.

3 sv ec ci 1/8 bend

Tyler Pipe

3 sv ec ci 1/8 bend

  • Fast #
  • Part #TSVE4M
  • Item #9843616
  • Manufacturer Part #TSVE4M
4.4 out of 5 Customer Rating
Brand image
Tyler Pipe

3 sv ec ci 1/8 bend

  • Fast #
  • Part #TSVE4M
  • Item #9843616
  • Manufacturer Part #TSVE4M
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DuRa Pipe™ is an enhanced epoxy coating applied to cast iron soil pipe and fittings made in the U.S.A. and is well-suited for aggressive DWV applications where greater performance is required
  • DuRa Pipe™ enhanced epoxy coating begins with the same high quality cast iron pipe we have always made. However, instead of being dipped in an asphalt coating, the pipe is coated inside and out with a two-component, solvent free, epoxy that provides additional protection against corrosive environments.
  • These products conform to ASTM A 74, ASTM A 888, CISPI 301 standards. It is certified by NSF International complying with performance and quality requirements of all standards.
  • Where an on-site coating of the cut edges is desired or specified, it is recommended to use PPG Multi-Prime 4160 or Fast Dry 4180 coating following the instructions on their data sheet.
  • Requires Certification

Documents


Specifications

Elbow Degree:
45
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Sizes:
3 in
Material:
Cast Iron
Origin:
Domestic
Type:
TSVE4M