4 in. Hub x Spigot 90 Degree Cast Iron 1/4 Bend

Part #TSV9P  |  Item #5098722  |  Manufacturer Part #000365

$127.80 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #TSV9K | Mfr. Part #000341

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.90 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #TSV9M | Mfr. Part #000358

    Call for Pricing
    Call for Pricing
    Call us for price
    $81.40 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #TSV9P | Mfr. Part #000365

    Call for Pricing
    Call for Pricing
    Call us for price
    $127.80 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #TSV9S | Mfr. Part #000372

    Call for Pricing
    Call for Pricing
    Call us for price
    $177.90 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #TSV9U | Mfr. Part #000389

    Call for Pricing
    Call for Pricing
    Call us for price
    $221.90 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #TSV9X | Mfr. Part #000396

    Call for Pricing
    Call for Pricing
    Call us for price
    $668.50 /EACH

    Added to your cart. View Cart

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Documents

Specifications

ASTM Specifications: ASTM A-74, ASTM C-564

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Hub

End Connection 2: Spigot

End Connections: Hub x Spigot

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: 1/4 Bend, Straight

Material: Cast Iron

NSF Certified: No