This product requires certification to purchase.

4 in. Cast Iron Combination Wye

Tyler Pipe

4 in. Cast Iron Combination Wye

  • Fast #
  • Part #TSVSTCOMBP
  • Item #7504617
  • Manufacturer Part #086192
3.7 out of 5 Customer Rating
Brand image
Tyler Pipe

4 in. Cast Iron Combination Wye

  • Fast #
  • Part #TSVSTCOMBP
  • Item #7504617
  • Manufacturer Part #086192
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Combination, Wye
Material:
Cast Iron