This product requires certification to purchase.

4 x 3 in. No Hub 90 Degree Cast Iron Reducing 1/4 Bend

Tyler Pipe

4 x 3 in. No Hub 90 Degree Cast Iron Reducing 1/4 Bend

  • Fast #
  • Part #TNH9PM
  • Item #5098902
  • Manufacturer Part #006916
4 out of 5 Customer Rating
Brand image
Tyler Pipe

4 x 3 in. No Hub 90 Degree Cast Iron Reducing 1/4 Bend

  • Fast #
  • Part #TNH9PM
  • Item #5098902
  • Manufacturer Part #006916
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hub less cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Elbow Degree:
90°
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Bend, Reducing
Material:
Cast Iron
Origin:
Domestic