5 in. Hub x Spigot 90 Degree Cast Iron 1/4 Bend
5 in. Hub x Spigot 90 Degree Cast Iron 1/4 Bend
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Black cast iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74, ASTM C-564
- Elbow Degree:
- 90°
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Bend, Straight
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic