This product requires certification to purchase.

5 in. No Hub 90 Degree Cast Iron 1/4 Bend

Tyler Pipe

5 in. No Hub 90 Degree Cast Iron 1/4 Bend

  • Fast #
  • Part #TNH9S
  • Item #5098998
  • Manufacturer Part #006886
3.5 out of 5 Customer Rating
Brand image
Tyler Pipe

5 in. No Hub 90 Degree Cast Iron 1/4 Bend

  • Fast #
  • Part #TNH9S
  • Item #5098998
  • Manufacturer Part #006886
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hub less cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Elbow Degree:
90°
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Bend, Straight
Material:
Cast Iron
NSF Certified:
No
Origin:
Domestic