6 in. No-Hub Cast Iron Closet Flange
6 in. No-Hub Cast Iron Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron pipe and fittings offer the advantages of low-cost installation
- Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
- The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
Specifications
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- IAPMO Listed:
- Yes
- Material:
- Cast Iron
- Test Cap Included:
- No