This product requires certification to purchase.

6 in. x 3-1/2 ft. hub x spigot cast iron soil pipe

Tyler Pipe

6 in. x 3-1/2 ft. hub x spigot cast iron soil pipe

  • Fast #
  • Part #TSVSHPU42
  • Item #5099155
  • Manufacturer Part #244097
4.1 out of 5 Customer Rating
Brand image
Tyler Pipe

6 in. x 3-1/2 ft. hub x spigot cast iron soil pipe

  • Fast #
  • Part #TSVSHPU42
  • Item #5099155
  • Manufacturer Part #244097
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Bundle: 84
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A 74
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Length:
3-1/2 ft
Material:
Cast Iron
NSF Certified:
Yes
PipeTubing Size:
6 in
Schedule Class:
Service Weight
Weight:
45 lb