This product requires certification to purchase.

6 x 4 in. Hub x Spigot Cast Iron Reducing 1/8 Bend Double Combination Wye

Tyler Pipe

6 x 4 in. Hub x Spigot Cast Iron Reducing 1/8 Bend Double Combination Wye

  • Fast #
  • Part #TSVDCOMBUUP
  • Item #5098987
  • Manufacturer Part #002819
4.3 out of 5 Customer Rating
Brand image
Tyler Pipe

6 x 4 in. Hub x Spigot Cast Iron Reducing 1/8 Bend Double Combination Wye

  • Fast #
  • Part #TSVDCOMBUUP
  • Item #5098987
  • Manufacturer Part #002819
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Spigot
End Connections:
Hub x Hub x Hub x Spigot
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Size 3:
6
Fitting Size 4:
4
Fitting Sizes:
6 in x 6 in x 6 in x 4 in
Fitting Type:
Reducing, 1/8 Bend, Double, Combination
Material:
Cast Iron
Origin:
Domestic