This product requires certification to purchase.

8 in. Cast Iron Cleanout less Plug

Tyler Pipe

8 in. Cast Iron Cleanout less Plug

  • Fast #
  • Part #T2118X
  • Item #1132244
  • Manufacturer Part #P-08572
5 out of 5 Customer Rating
Brand image
Tyler Pipe

8 in. Cast Iron Cleanout less Plug

  • Fast #
  • Part #T2118X
  • Item #1132244
  • Manufacturer Part #P-08572
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Cleanout less Plug
Material:
Cast Iron
Origin:
Domestic
UPC:
670610023333