8 in. No Hub Cast Iron Wye
8 in. No Hub Cast Iron Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Cast iron pipe and fittings offer the advantages of low-cost installation
- Hub less cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
- The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
Specifications
- ASTM:
- ASTM A-888
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Wye
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic